For detailed information, other images and documents, please select individual articles from the following table.
Cleaner Agrotank Cleaner
Promotes cleaning and internal decontamination of the spraying system in agricultural equipment and machinery from the spray reservoir to the outlet of the sprays, removing scale and residual chemical product (pesticides). It also acts as a degassing, anti-corrosive and degreasing agent.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Descaler
Eliminates mineral scale in pipes and tanks, helping to achieve efficiency and consistency of spray application.
Degassing and degreasing
Removes gases trapped in the system and removes greases and oils from the system.
Anti-corrosive
Protects metal devices against corrosive agents.
Biodegradable surfactants
It is environmentally friendly and avoids high costs/loss of crops contaminated by aggressive chemical residues.
Prevents premature wear of parts
Does not attack plastic, metallic and rubber components.
Restrictions on use:
- After using the product, do not reuse the packaging.
- Do not eat, drink or smoke when handling the product.
- Use the PPE specified for application.
- Avoid any contact with eyes. Avoid contact with skin. Do not ingest.
- More detailed information can be found on the Product Safety Data Sheet.
Storage conditions and shelf life:
- Keep the product closed and in its original packaging.
- Shield from the sun and rain.
- Keep out of reach of children and animals.
- Do not store with food, beverages or medicines, including those intended for animals.
- Store away from heat sources.
- Do not store in humid areas or in temperatures above 50°C.
- Shelf life: 24 months from date of manufacture.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials to be used and that of your own technique. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
Suitable for cleaning machine spray tanks, agricultural implements and spray tanks.
- Pre-wash: Put water into the spray tank with at least half its capacity and drain the system.
- Dilution: Add the product in a ratio of up to 1:800. 5 litres of product will be sufficient for 4000 litres of final solution. The dilution can be done directly in the spray tank by putting the water first.
- Agitation: Connect the agitator and tank circulation for 30 minutes.
- Partial drainage: Drain about 20 litres of solution from the sprayers. Remove the tips and strainers, placing them in the solution for 1 hour.
- Action: Allow the product to operate on the system for at least 1 hour.
- Final drainage: Drain all solution from system.
- Completion: Rinse the system with clean water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!